missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ L Series Refrigerator

3768.97 € - 4096.73 €

Specifications

Description Refrigerator
Capacity (Metric) 180 L
Temperature Range 1°C to 15°C
Refrigerant R600A
Door Style Self-closing
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10435932
View Documents Promotion Details
Liebherr™
LUKS 1800
180 L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
10466312
View Documents Promotion Details
Liebherr™
LUKS 1801
180 L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Specifications

Specifications

Refrigerator
1°C to 15°C
Self-closing
Plastic-coated Grid
White
86 H x 60 W x 60 D cm
86 cm
60 cm
220/240 V
50 Hz
180 L
R600A
Steel
Plastic white containers
Automatic
44.1 cm
70.2 cm
51.3 cm
220 - 240 V 50 Hz
40 kg
Videos
SDS
Documents

Documents

Product Certifications