missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica HMC Europe Vertical Autoclave Cans
With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.
554.59 € - 1021.37 €
Product Code | Brand | Diameter (Metric) Outside | For Use With (Equipment) | Height (Metric) Exterior | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outside | For Use With (Equipment) | Height (Metric) Exterior | Model | Price | Quantity & Availability | ||
10605553
|
HMC Europe
50012 |
39 cm | HV 85 autoclaves | 4.42 cm | With single row of holes (bottom third) |
842.29 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
10131752
|
HMC Europe
50011 |
28 cm | HV 50 autoclaves | 22.5 cm | Closed type |
554.59 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
10083253
|
HMC Europe
50013 |
39 cm | HV 110 autoclaves | 5.81 cm | With double row of holes (bottom third) |
1021.37 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
10140948
|
HMC Europe
50010 |
22.5 cm | HV 25 autoclaves | 4.03 cm | Closed type |
614.67 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
10297477
|
HMC Europe
51008 |
345 mm | HG 50/80 autoclaves | 190 mm | Can without holes |
693.24 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
Description
Polished stainless steel for long life. No sharp edges or crevices, easy to clean.Specifications
Stainless Steel |