missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Micro Duall™ Tissue Grinder
Heavy-walled construction minimizes tube breakage
Brand: DWK Life Sciences 885490-0020
Additional Details : Weight : 0.50000kg
Includes: Supplied with pestle, tube, and phenolic cap with PTFE liner
Description
Heavy-walled construction minimizes tube breakage
- Flat base permits tube to stand upright
- Pestle and tube clearance approximately 0.15mm
Specifications
20 | |
0.00015 to 0.0002mm | |
9mm | |
3 mL | |
Tissue Grinder | |
6.4 in. | |
0.78-15.7 in. | |
0.1 oz., 3mL |
0.004 to 0.006 in. | |
0.35 in. | |
0.1 oz. | |
Ground Glass | |
Pestle, tube and Phenolic cap with PTFE liner | |
165mm | |
20-400mm |