missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Colorware™ Flasks

Colorful enamel graduations enhance readability and indicate approximate volumes

Brand:  DWK Life Sciences 26500B-500

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 10029641

Quantity Price
1 54.80 € / Pack of 6
10 43.09 € / Pack of 6
Estimated Shipment: 03-11-2021

Add to basket


Description

Description

Colorful enamel graduations enhance readability and indicate approximate volumes

  • Narrow mouth
  • Durable, matte-finish marking spot provides good writing surface
  • Without stoppers

Compliance

Designed from ASTM™ E 1404, Type I, Class 1 requirements

Specifications

Specifications

Rubber
4.01 in.
Borosilicate Glass
50 mL
17.4 cm
Narrow
7
Bright Blue Ceramic Enamel scale
500 mL
100 to 500 mL
6.85 in.
Matte Finish Marking
102 mm
Videos
SDS
Documents
Certificates