missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Colorware™ Flasks

Colorful enamel graduations enhance readability and indicate approximate volumes

Brand:  DWK Life Sciences 26500Y-125

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 10009721

Quantity Price
1 74.89 € / Pack of 12
10 58.89 € / Pack of 12
Estimated Shipment
06-10-2021
Add to basket


Description

Description

  • Narrow mouth
  • Durable, matte-finish marking spot provides good writing surface
  • Without stoppers

Compliance

Designed from ASTM™ E 1404, Type I, Class 1 requirements

Specifications

Specifications

5
Narrow
Sunny Yellow Ceramic Enamel scale graduations
125 mL
50 to 125 mL
4.25 in.
Matte Finish Marking
66 mm
Rubber
2.59 in.
Borosilicate Glass
25 mL
10.8 cm
Videos
SDS
Documents