missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Colorware™ Flasks

Colorful enamel graduations enhance readability and indicate approximate volumes

Brand:  DWK Life Sciences 26500G-1000

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 10009711

Quantity Price
1 86.24 € / Pack of 6
10 67.81 € / Pack of 6
Estimated Shipment
06-10-2021
Add to basket


Description

Description

  • Narrow mouth
  • Durable, matte-finish marking spot provides good writing surface
  • Without stoppers

Compliance

Designed from ASTM™ E 1404, Type I, Class 1 requirements

Specifications

Specifications

9
Narrow
Cool Green Ceramic Enamel scale
1000 mL
250 to 1000 mL
8.38 in.
Matte Finish Marking
128 mm
Rubber
5.03 in.
Borosilicate Glass
50 mL
21.3 cm
Videos
SDS
Documents