missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Interior IP68 Socket for IN55

Interior IP68 socket that can be turned on and off with a switch.

Brand:  Memmert™ IN55R3

Additional Details : Weight : 0.01200kg

Product Code. 17517885

  • 429.00 € / Each
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • Can only be ordered with limited temperature range - max. +60°C)
  • Electrical Requirements: 230 V, 2 A, 500 W
  • Can be switched off with the On/Off switch
  • Cannot be switched individually
  • Moisture tight IP68
  • Requires option A8 against surcharge
Specifications

Specifications

IN55 Incubator
Interior Socket
230 V
2 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions