missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Water Filtration Cartridges for Ice Machines

Remove water hardness impurities prior to making ice flakes. Liebherr™ Water Filtration Cartridges for Ice Machines works as a de-scaler, de-carbonizer and de-ironizer, prevention of algae and corrosion, deodorizer and water filter.

Brand:  Liebherr™ CACF1

Additional Details : Weight : 2.08800kg

 View more versions of this product

Product Code. 12140132

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Liebherr™ Ice Makers create granular wet ice flakes for rapid cooling. Units with air or water condensers are available (water condensers are recommended for hot environments).

  • The CACF1 water filtration device is essential for removing impurities from the water
  • The complete device includes two in-line holders with 1 cartridge each
    • Flocculator cartridge: transforms calcium carbonates into stable, suspended calcium salts that cannot clump together
    • Filter cartridge: sifts the salts and retains impurities suspended in the water
  • The treatment capacity of the CACF1 unit varies, depending on the hardness of the water
  • Replace the cartridges at least 1x/year or when the pressure between in the inlet and the outlet of the unit drops by ≥500g
  • Replacement cartridges are available separately (mfr. no. KIT2CART)
Specifications

Specifications

Complete water filtration unit
Ice machines
1 year (varies, depending on water hardness)
150 mm (holders)
110 mm (holder lid)
Anticalculus Flocculator Double Cartridge
20mm Dia (entrance) / 27mm Dia (exit)
CACF 1
230 mm (both holders)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions