missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-949 Microfinished Nitrile-Coated Gloves with Intercept Technology™
Click to view available options
Size:
7
8
9
10
Description
- Offers cut, abrasion and oil resistance in various dip geometries
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Fortix™ Technology increases abrasion resistance
- Microfinished nitrile coating enhances grip capabilities
- Coating is resistant to residual oils and greases present on handled parts
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 9 |
EN388 Standard | 4242B |
For Use With (Application) | Maintenance, Automotive Assembly, Metal Fabrication, and Glass Manufacturing |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'