missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Hydrometer
Determine the specific gravity (relative density) of liquids. Karl Hecht™ Hydrometer uses a reference temperature of 20°C.
50.40 € - 58.25 €
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
10135301
|
Karl Hecht™
6002/18 |
1600 to 1660 |
58.25 €
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
10504252
|
Karl Hecht™
6002/9 |
1060 to 1120 |
50.40 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Paper scale.
- Shot-weighted.
- Reference temperature: 20°C.
Specifications
Hydrometer | |
0.0005 g/cm3 | |
32 cm |