missing translation for 'onlineSavingsMsg'
Learn More

Herbie Tubing Clamp

Use these clamps for a variety of applications. Herbie Tubing Clamps feature simple, tool-free assembly and good chemical resistance.

Brand:  N/A 9207713

Additional Details : Weight : 0.00090kg

Product Code. 10048310

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Beetle nylon 6.6
  • Simple to assemble by pressing together
  • Quick to detach with side dislocation
  • Temperature resistant from -40 to +170°C
  • Long-term temperature 125°C, short-term temperature 170°C
Specifications

Specifications

Autoclavable up to 150°
Nylon
-30°C to +120°C
Type E
7.2 mm
12.90 to 15.10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions