missing translation for 'onlineSavingsMsg'
Learn More

EKASTU Safety Half Mask Polimask ALFA

EKASTU Half Mask Polimask ALFA can be used with screw filters up to 300g, pressure hose devices and turbo unit respiratory systems.

Brand:  EKASTU Safety 466627

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10080521

  • 47.60 € / Each
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

Features:

  • Anatomically shaped comfort-mask body adapts easily and comfortably to any shape of face
  • Exhaled air led away from spectacles
  • 4-point harness ensures optimum weight distribution
  • Close-fitting owing to low weight
Specifications

Specifications

DIN EN 140
Silicone
Respiratory filter (standard thread DIN EN 148-1)
12 x 9.5 x 16 cm
Yellow
One Size
ALFA/Silicone
Approx. 165 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions