missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Fine-Graduation Hydrometer without Thermometer, series M50
Calibrated for reference temperature 20°C. The high-graduation density hydrometer without thermometer is DIN rated for many specific gravity measurements.
46.00 € - 264.00 €
Specifications
Quantity | 1Each |
---|---|
Type | Density Hydrometer |
Accuracy | ±1g/cm3 |
Increments | 0.001 g/cm3 |
Length (Metric) | 270 mm |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
10792327
|
Amarell™
H808006VC STAATLICH GEEICHT |
0.750 to 0.800 g/cm3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10663785
|
Amarell™
H808016 |
1.000 to 1.050 g/cm3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Reference temperature 20°C
- Each hydrometer length is 270mm
Specifications
1Each | |
±1g/cm3 | |
270 mm |
Density Hydrometer | |
0.001 g/cm3 | |
20°C |