missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKASTU Safety Gas Filter DIRIN 230
EKASTU Gas Filter DIRIN 230 offers protection against harmful gases and vapors
18.45 € - 27.75 €
Specifications
Certifications/Compliance | DIN EN 14387 |
---|---|
Connection Type | Round thread connection (DIN EN 148-1) |
Color | Black |
Disposable | Reusable |
Material | Case: Plastic (ABS); Sorbents: Impregnated active charcoal |
Product Code | Brand | Model | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | For Use With (Application) | Price | Quantity & Availability | ||||
10657101
|
EKASTU Safety
422761 |
DIRIN 230 A2 | Protection against organic gases and vapors with boiling poing >65°C |
18.45 €
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
10047900
|
EKASTU Safety
422762 |
DIRIN 230 B2 | Protection against inorganic gases and vapors |
25.15 €
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
10672541
|
EKASTU Safety
422764 |
DIRIN 230 K2 | Protection against ammonia |
25.15 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
10764113
|
EKASTU Safety
422791 |
DIRIN 230 AX | Protection against organic gases and vapors with boiling point <65°C |
27.75 €
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Specifications
DIN EN 14387 | |
Black | |
Case: Plastic (ABS); Sorbents: Impregnated active charcoal | |
Full masks (DIN EN 136) and half masks (DINEN 140) |
Round thread connection (DIN EN 148-1) | |
Reusable | |
Gas Filter | |
10 x 10 x 10 cm |