missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Gas Cylinder Floor Stand
OHAUS™ Gas Cylinder Floor Stand provides secure support for holding glassware at elevated positions.
364.00 € - 404.00 €
Specifications
Type | Floor Stand |
---|---|
Material | Cast Aluminum |
For Use With (Application) | Gas Cylinder Support |
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
15702439
|
OHAUS™
30400018 |
152.000 mm | 464 mm | 464 mm |
364.00 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
15712439
|
OHAUS™
30400019 |
191.000 mm | 470 mm | 470 mm |
404.00 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
15792429
|
OHAUS™
30400017 |
273.000 mm | 438 mm | 438.00 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
Specifications
Floor Stand | |
Cast Aluminum | |
Gas Cylinder Support |