missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Silicon Nitride Grinding Bowls
POA
Specifications
Product Type | Grinding Bowl |
---|---|
Composition | Al2 O3 Y2 O3: 12.5share%, Si3 N4: 86.5share%, Other: 1.00share% |
Density (Metric) | 3.25 g/cm3 |
For Use With (Application) | Abrasive samples, metal-free grinding |
For Use With (Equipment) | Planetary Mono Mill Pulverisette 6 |
Specifications
Grinding Bowl | |
3.25 g/cm3 | |
Planetary Mono Mill Pulverisette 6 | |
Lid and seal ring | |
Abrasive |
Al2 O3 Y2 O3: 12.5share%, Si3 N4: 86.5share%, Other: 1.00share% | |
Abrasive samples, metal-free grinding | |
91.1HRA | |
Silicon Nitride |