missing translation for 'onlineSavingsMsg'
Learn More

MMM Medcenter™ FRIOCELL™™ High-Tech Comfort Line Refrigerated Incubator, 22 L

Temperature Range: 0°C to 99.9°C

Brand:  MMM Medcenter™ MC001936

Additional Details : Weight : 31.00000kg

Product Code. 10253623

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • High-tech comfort line with multi-functional microprocessor control unit
  • Six adjustable programs
  • Chip card system for individual program storage
  • RS 232 – interface for printer or PC-communication
  • Delayed heating start and stop function
  • Acoustic and visual alarm in error state
  • Time range 0–40 years with 1 min-intervals
  • Digital safety thermostat
  • Real time
  • Selectable rate of temperature increase or decrease –“RAMPS”
  • Programming of program time segments – “SEGMENTS”
  • Programme cycles
  • Adjustable ventilation rate 10 to 100%
  • Manual control of the air exhaust flap
  • Keyboard blocking
  • Door opening control
  • Working temperature: 0.0°C up to 99.9°C
  • High performance system of lighting ensures outstanding homogenous parameters for tests and growth conditions
  • Designed for use in biotechnology, botany, food processing industry, cosmetics, chemical industry

Certifications

CE Marked

Specifications

Specifications

25 kg/Cs.
2 std./4 max.
LED
305 x 240 x 295 mm
537 mm
0.67 A
22 L
0°C to 99.9°C
1 glass, 1 metal
406 mm
230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions