missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Fortuna™ Class A Glass Blue Color Graduation Pipettes
Provides volumetric accuracy for your pipetting needs. Poulten Graf™ Fortuna™ Class A Glass Blue Color Graduation Pipettes are manufactured from clear glass with permanent blue graduations.
15.90 € - 80.50 €
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10518531
|
Poulten Graf™
1 1421902 |
1 mL |
16.30 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10517761
|
Poulten Graf™
1 1424302 |
25 mL |
30.55 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10028620
|
Poulten Graf™
1 1423202 |
5 mL |
18.10 €
Each |
In Stock
Log in to see stock. |
|||||
10767211
|
Poulten Graf™
1 1422502 |
2 mL |
15.90 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10737021
|
Poulten Graf™
1 1424102 |
20 mL |
27.65 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10140041
|
Poulten Graf™
1 1424702 |
50 mL |
80.50 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
- Resistant against acids and bases
- Accuracy better than Class B
- Pipette aid not necessary
Specifications
A | |
Yes | |
Clear |
Glass | |
1 Pack | |
Graduated Pipet |