missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ FORTUNA™ Class A Borosilicate Glass Mixing Cylinder
Brand: Poulten Graf™ 1 4205502
Additional Details : Weight : 0.25000kg
Specifications
Round | |
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class A | |
Stopper | |
Polypropylene | |
2 mL | |
±1mL |
To Contain | |
Graduated Mixing Cylinder | |
±1 mL | |
EN ISO 4788 | |
250 mL | |
Blue Graduations | |
±1mL | |
Autoclavable |