missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Folded MN 612 Filter Paper
29.80 € - 48.70 €
Specifications
Format | Folded |
---|---|
Filtration Speed | 10sec. |
For Use With (Application) | General application |
Grade | MN 612 |
Quantity | 100 Pack |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10604091
|
Macherey-Nagel™
526024 |
240 mm |
48.70 €
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10625051
|
Macherey-Nagel™
526012 |
125 mm |
29.80 €
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10635051
|
Macherey-Nagel™
526015 |
150 mm |
29.80 €
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
Specifications
Folded | |
General application | |
100 Pack | |
Filter Paper |
10sec. | |
MN 612 | |
0.2 mm |