Learn More
Fisherbrand™ Octagonal Magnetic Stir Bar Kit
Includes 16 stir bars. Fisherbrand™ Octagonal Magnetic Stir Bar Kit offers a convenient kit packed in compartmented storage box.
Brand: Fisherbrand™
Additional Details : Weight : 0.34000kg
Includes:
- Two 0.31 dia. x 0.5 in. long (8 x 13mm) bars
- Two 0.31 dia. x 0.63 in. long (8 x 16mm) bars
- Two 0.38 dia. x 1 in. long (9.5 x 25mm) bars
- Two 0.38 dia. x 1.5 in. long (9.5 x 38mm) bars
- Two 0.38 dia. x 2 in. long (9.5 x 51mm) bars
- Two 0.38 dia. x 2.5 in. long (9.5 x 64mm) bars
- Four micro bars: Two 2 dia. x 7mm long, two 3 dia. x 10mm long; micro bars are in 1.25 in. (32mm) tubes with caps
Description
Includes 16 stir bars. Fisherbrand™ Octagonal Magnetic Stir Bar Kit offers a convenient kit packed in compartmented storage box.
- FDA Grade, USP Class VI Teflon™ PTFE low friction encapsulated Alnico magnets; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
12 bars (two each of 0.5 L x 0.31 in. dia., 0.63 L x 0.31 in. dia., 1 L x 0.38 in. dia., 1.5 L x 0.38 in. dia., 2 L x 0.38 in. dia., 2.5 L x 0.38 in. dia.), plus 4 micro bars (two 0.27 L x 0.07 in. dia., two 0.39 L x 0.11 in. dia.) | |
Magnetic Stir Bar Set | |
16/Pk., 6 Packs/ Cs. (Total 96/Cs.) | |
Yes | |
Octagon |
PTFE | |
White | |
Alnico Magnet | |
ISO 9001:2008 |