missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ FIOLAX™ Round Bottom Test Tubes

Manufactured from clear FIOLAX™ borosilicate glass.

Brand:  Karl Hecht™ 42771045

Additional Details : Weight : 0.10000kg

Product Code. 10584412

  • 22.37 € / Pack of 100
Estimated Shipment: 24-04-2024
to see stock.
Add to basket

Description

Description

  • Round bottom
  • With rim
  • Wall thickness of approx. 0.6mm
  • Diameter of approx. 16mm
  • Length of approx. 100mm
  • Provided in packs of 100
Specifications

Specifications

Clear
Borosilicate Glass
Yes
Test Tube
Approx. 100 mm
100/pk
∼16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions