Learn More
Macherey-Nagel™ MN 715 Grade Filter Papers, Folded
Particularly suited for fat analysis. Macherey-Nagel™ MN 715 Grade Filter Papers, Folded are smooth qualitative papers made of carefully selected raw materials to ensure fat-free paper with a low ether-soluble residue.
32.90 € - 69.40 €
Specifications
Basis Weight | 70 g/m2 |
---|---|
Description | Smooth, fat-free |
Format | Folded |
Material | Cellulose |
Filtration Speed | 22sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10689551
|
Macherey-Nagel™
528018 |
185 mm |
32.90 €
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10758412
|
Macherey-Nagel™
528032 |
320 mm |
69.40 €
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Specifications
70 g/m2 | |
Folded | |
22sec. | |
MN 715 | |
0.16 mm |
Smooth, fat-free | |
Cellulose | |
Analysis of fats | |
100 Pack | |
Filter Paper |