missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ MN 617 WA Grade Hydrophobic Phase Separation Filter Papers
Use for separating water from water-immiscible organic solvents. MN 617 WA Grade Hydrophobic Phase Separation Filter Papers are a type of specialty filter paper.
19.30 € - 57.50 €
Specifications
Format | Disc |
---|---|
Filtration Speed | Fast |
For Use With (Application) | Hydrophobic phase separation |
Grade | MN 617 WA |
Quantity | 100 Pack |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10429531
|
Macherey-Nagel™
430009 |
90 mm |
19.30 €
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
10748412
|
Macherey-Nagel™
430018 |
185 mm |
57.50 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Made hydrophobic (impermeable to water) by impregnation with a silicone
- With the aid of these filters, water can be separated from water-immiscible organic solvents
- Requires only a simple filtration.
Specifications
Disc | |
Hydrophobic phase separation | |
100 Pack | |
Filter Paper |
Fast | |
MN 617 WA | |
0.2 mm |