missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Filter Paper, Medium Fast, Folded
Separate particles in solution at medium fast filtration speed. Karl Hecht™ Filter Paper, Medium Fast, Folded facilitates a variety of routine analytical processes requiring particle filtration/retention.
26.39 € - 30.48 €
Specifications
Format | Folded |
---|---|
Filtration Speed | Medium Fast, acc. To DIN 53137 22s |
For Use With (Application) | Suitable for fats analysis |
Thickness (Metric) | 0.16 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10267521
|
Karl Hecht™
41260015 |
150 mm |
26.39 €
Pack of 100 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10175231
|
Karl Hecht™
41260018 |
185 mm |
30.48 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
10358771
|
Karl Hecht™
41260011 |
110 mm |
26.39 €
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
- Medium fast filtration.
- Suitable for analysis of fats (due to low ether-soluble residue).
- Folded and boxed.
Specifications
Folded | |
Medium Fast, acc. To DIN 53137 22s | |
Suitable for fats analysis | |
0.16 mm |