missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Duran™ Tall Form Cylinder with Hexagonal Base
11.02 € - 26.02 €
Product Code | Brand | Description | Scale | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Scale | Capacity (Metric) | Price | Quantity & Availability | |||
10237341
|
Hecht Karl™
42182006 |
Conformity Certified | Amber | 5 mL |
17.01 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
10319261
|
Hecht Karl™
42180030 |
Standard | Amber | 100 mL |
14.42 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||
10093891
|
Hecht Karl™
42182018 |
Conformity Certified | Amber | 25 mL |
11.02 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
10514622
|
Hecht Karl™
42170060 |
Standard | Blue | 500 mL |
26.02 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
10768282
|
Hecht Karl™
42170030 |
Standard | Blue | 100 mL |
14.05 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
Specifications
Hexagonal | |
Graduated Cylinder | |
Glass |