missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Filter Cartridges, polypropylene
Use these filter cartridges for a chemically inert media with high dirt-loading capacity. Cole Parmer™ Polypropylene Double Open End Filter Cartridges are ideal for air/gas filtration.
124.00 € - 179.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
Quantity | 1 Pack |
Type | Filter Cartridge |
Length (Metric) | 254 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11709938
|
Cole-Parmer™
06479-44 |
10 μm |
124.00 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11796109
|
Cole-Parmer™
06479-32 |
1 μm |
179.00 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- Autoclavable to 121°C and in-line sterilizable to 125°C for up to 30-minute cycles
- Filters can be sanitized with compatible chemical agents
- Cartridges are suitable to 82°C at 10 psid
- Cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test
- Aqueous extracts contain less than 0.25 EU/mL
- Polypropylene Cartridges made of thermally bonded high-purity polypropylene fiber
- Tolerant to an accumulated exposure of 10 hours
- FDA-acceptable
- Hydrophobic; to use with aqueous solutions, pre-wet with methanol, then rinse with water before use for liquid filtration
Specifications
Autoclavable | |
1 Pack | |
254 mm |
Polypropylene | |
Filter Cartridge |