missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Straight-through Male Pipe Thread Inserts
Click to view available options
Thread Size:
1/2 in. NPT(M)
3/4 in NPT(M)
Unit Size:
Each
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately)
- Plug insert into coupling body to connect
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the button on the coupling body
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged
- All fitting bodies have 316 SS latch springs and EPDM seals
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Port Size | 3/8 in. Quick-Disconnect |
| Sterilization Method | Ethylene Oxide, Gamma |
| Thread Size | 1/2 in. NPT(M) |
| Maximum Pressure | 60 psi |
| Vacuum Level | 27.5 in. Hg |
| Max. Operating Temperature (English) | 160°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction