missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Metal Quick-Disconnect NPT (M) Pipe Adapter Body
Ideal for use with gases or liquids
37.85 € - 39.15 €
Specifications
Product Type | Metal Coupling Body |
---|---|
Description | Quick-Disconnect x NPT(M) Connection |
Material | Brass |
Overall Length (Metric) | 2.92 cm |
Min. Operating Temperature (English) | -40°F |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15427183
|
Cole-Parmer™
31403-01 |
3/8 in. |
37.85 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15417183
|
Cole-Parmer™
31403-00 |
1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Metal Coupling Body | |
Brass | |
-40°F | |
1/4 in. | |
180°F |
Quick-Disconnect x NPT(M) Connection | |
2.92 cm | |
-40°C | |
250 psi | |
82°C |