missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Conformity Certified Volumetric Pipettes
Available with individual certificate of performance, USP batch certificate or DAkkS calibration certificate.
4.13 € - 18.82 €
Specifications
Certifications/Compliance | USP batch, DAkkS calibration |
---|---|
Class | AS |
Material | Glass |
Graduated | Yes |
Graduation Color | Amber |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10680392
|
Karl Hecht™
42556008 |
1 mL |
4.13 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10379401
|
Karl Hecht™
42556084 |
100 mL |
18.82 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
- With one mark
- Class AS within the official tolerance
- Fused amber graduation
- Available in different capacities
Specifications
USP batch, DAkkS calibration | |
Glass | |
Amber | |
Volumetric Pipet |
AS | |
Yes | |
Fused |