missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Chest Freezers, 32 mm Box Height
Comfort Rack suitable for use with all chest freezer models.
90.85 € - 120.00 €
Specifications
Includes | Spring Locks |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Chest Frseezers |
Height (Metric) | 32 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15200804
|
Tenak™
TE24466 |
Boxes (16) |
110.00 €
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
15210804
|
Tenak™
TE24468 |
Boxes (18) |
115.00 €
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
15220804
|
Tenak™
TE24470 |
Boxes (20) |
120.00 €
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
15250794
|
Tenak™
TE24458 |
Boxes (8) |
90.85 €
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
15270794
|
Tenak™
TE24462 |
Boxes (12) |
99.95 €
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
Description
- Racks with spring locks mounded on each shelf to secure the cryoboxes
- Can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate
- Measure the inside height of your freezer when choosing the right rack
- Constructed of stainless steel
Specifications
Spring Locks | |
Stainless Steel | |
Chest Frseezers | |
32 mm (Box) |