missing translation for 'onlineSavingsMsg'
Learn More

Xylem Analytics™ WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs)

WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs) for measurement of the electrochemical concentration of selected ions. Easy to handle, compact, combined electrodes allow the measurement of small sample volumes. A cost-effective option for analyzing small amounts of material.

Brand:  Xylem Analytics™ 106665

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10512683

  • 1590.00 € / Each
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • Product Type: Type-800 Combined Electrodes
  • Use: Measurement of Electrochemical Ion Concentrations
  • Connector: DIN or BNC
  • Cable Length: 1 m (3.3 ft.)
Specifications

Specifications

DIN
1 m (3.3 ft.)
Cu 800 DIN
Combined Ion-Selective Electrode (ISE)
0.0006 to 6400 mg/L
Requirements: ELY/BR/503 reference electrolyte, ionic strength adapter ISA/FK, standard solution ES/Cu
2 to 6
Combined, Copper-Selective
Electrode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions