Learn More
Macherey-Nagel™ Chromafil™ Xtra H-PTFE Hydrophilized Polytetrafluoroethylene Syringe Filters
Labeled for method validation. Macherey-Nagel™ Chromafil™ Xtra H-PTFE Hydrophilized Polytetrafluoroethylene Syringe Filters are hydrophobic membranes with hydrophilic characteristics for use with polar and nonpolar solutions. They are resistant to all kinds of solvents, acids and bases.
Brand: Macherey-Nagel™ 729256
Additional Details : Weight : 0.34000kg
Description
Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Xtra low-bleed, color-free polypropylene (PP) housing with clear label
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Colorless, Black Print | |
Single-use | |
0.20 μm | |
1.33 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
13 mm |
HPLC certified | |
∼30 μL | |
PTFE | |
Non-sterile | |
Polar and nonpolar solutions, resistant to all kinds of solvents as well as acids and bases | |
Hydrophobic, with additional hydrophilic characteristic | |
100Pack | |
Standard pack | |
100 Pack | |
1 to 15 mL |