missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Goose-neck Light Guide

Designed for use with Zeiss Stemi Microscopes

POA - 253.00 €

Specifications

Diameter (Metric) 4.5 mm
For Use With (Equipment) Zeiss Microscopes
Length (Metric) 600 mm
Size 4.5 x 600 mm
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
10180921
View Documents Promotion Details
Carl Zeiss™
417052-9901-000
Single Light Guide
253.00 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
10009070
View Documents Promotion Details
Carl Zeiss™
417075-9001-000
Double Gooseneck Light Guide
POA
Each
View alternative products
Save Up to 
»
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

Compatible Microscopes:
  • Stemi 2000
  • Stemi 2000 C
  • Stemi 2000 CS
  • STEMI SV 11
  • STEMI SV 6
Specifications

Specifications

4.5 mm
Zeiss Microscopes
600 mm
4.5 x 600 mm
Videos
SDS
Documents

Documents

Product Certifications