missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair 822D Smart Filtering Storage Cabinet

Erlab™ Captair 822D Smart Filtering Storage Cabinet provides safe, easy access to chemicals with adjustable spill-proof shelves, pull-out vertical shelves, and large volume drawers.

Brand:  Erlab™ B01IA024/AS

Additional Details : Weight : 44.00000kg

Product Code. 15524974

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • 80 to 220 V, 50/60 Hz, 35 W
  • Corrosion resistant electro-galvanized steel coated with anti-acid polymere
  • Doors: Clear, chemical resistant acrylic for easy viewing
  • Filtration Module: Polypropylene
  • 2 storage compartments with sliding doors or 1 storage compartment with large volume drawer
  • Simple communication by LED pulsation system: fan settings, usage timer, fan failure, face velocity, automatic filter saturation detection
  • App for remote control to monitor the chemical storage cabinet, change the settings, and deliver safety salerts immediately to your devices (mobile, tablet and PC)
  • RJ45 cable connection
  • Detection sensors for solvents or acids or formaldehyde
  • Alarm if doors are left open
Specifications

Specifications

AS filter for organic vapors
Air Flow: 70 m3/h
Up to 25 x 1 L Bottles
20 to 25 bottles
580 x 650 x 755 mm
Ductless Filtering Storage Cabinet
Filtration performances tested according to the AFNOR NF X 15-211:2009 standard : France EN 1822 : 1998 (HEPA H14 & ULPA U17 Filters) - CE Marking
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions