missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ LDPE Bottles with Caps

Catalog Number p-4484625
Click to view available options
Capacity:
1.6 oz., 50 mL
Diameter (English):
1.45 in.
Closure Size:
GL18
Height (English):
2.87 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

VITLAB round bottles are made of low density polyethylene, with polypropylene screw caps

  • Light weight and break-resistant
Capacity 1.6 oz., 50 mL
Capacity (Metric) 50 mL
Capacity (English) 1.6 oz.
Color Translucent White
Diameter (English) 1.45 in.
Material LDPE
Sterility Non-sterile
Type LDPE Bottle
Closure Included Yes
Autoclavable Not Autoclavable
Closure Size GL18
Closure Material Polypropylene
Closure Type Screw Cap
Diameter (Metric) 37 mm
Graduated No
Height (English) 2.87 in.
Height (Metric) 73 mm
Mouth Narrow
Through the Closure Dispensing No
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'