missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Borosilicate Low Form Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
3000 mL
Description
- Acc. to DIN 12331
- With pour spout
- With graduation marks
- Corrosion-free and resistant to thermal shock
Specifications
Diameter (Metric) Outer | 34 mm |
Capacity (Metric) | 25 mL |
Material | Borosilicate Glass |
Height (Metric) | 50 mm |
Quantity | 1 Ea. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | DIN 12331 |
Style | Low Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'