missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Glass Instrument Trays
Sterilizable in hot air up to +180°C. Karl Hecht™ Assistent™ Glass Instrument Trays are excellent for cleaning, sterilizing and storing laboratory instruments.
Brand: Karl Hecht™ 42900007
Additional Details : Weight : 0.10000kg
Description
- Autoclavable
- Available in a range of sizes
- Available with or without stainless steel cover
Specifications
350 x 220 x 70 mm | |
350 mm | |
No Cover | |
Without cover |
70 mm | |
Glass | |
220 mm | |
Resistant to hot-air sterilization up to +180°C / +356°F |