Learn More
Chemsplash AG MAX Type 4B/5B/6B Coverall

Description
Chemsplash AG MAX Coverall
- 65 GSM Dark Green Microporous Laminate Fabric
- Fully Taped Seams
- Three Piece Hood
- Elasticated Cuffs with Thumb Loops
- Elasticated Hood, Back and Ankles
- Two Way Zip with Zip Flap
- Silicone and Latex Free
- Low Linting
- Anti-Static
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
- Protects Against Pesticides ISO 27065: 2017 Class 2
Description: The Chemsplash AG MAX is made from a 65GSM microporous laminated Cat III Type 4B, 5B and 6B fabric. This coverall offers enhanced protection against pesticides, in accordance with ISO 27065: 2017 Class 2. All seams are taped to provide a stronger, more effective barrier against liquids and particulate, ensuring maximum protection for users.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | Green |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Thumb Loop |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.