missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ 4301 Stainless Steel Spoon Spatula
2.80 € - 11.00 €
Specifications
Quantity | 1 Pk. |
---|---|
Product Type | Spoon Spatula |
Material | Stainless Steel (4301) |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10336504
|
Schneider Gerd™
216 |
300 mm |
11.00 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10071074
|
Schneider Gerd™
211 |
120 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
1 Pk. | |
Spoon Spatula | |
Stainless Steel (4301) |