missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 40mL Screw Vials, clear glass
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.
Brand: Fisherbrand™
Additional Details : Weight : 2.16000kg
Specifications
24-400 Screw Vial | |
28 mm | |
40 mL | |
295 mm | |
No |
Clear | |
Glass | |
Screw Cap | |
100 |