Learn More
Cytiva Grade 1573 Filter Paper
High wet strength makes it easy to scrape or wash off precipitate. Whatman™ Grade 1573 Filter Paper is an extremely strong, smooth-surface filter paper with a high wet strength due to the addition of a small quantity of chemically stable resin.
Brand: Cytiva 10314765
Additional Details : Weight : 0.01100kg
Description
- Normal qualitative applications will not introduce any significant impurities into the filtrate.
- The resins contain nitrogen, so these grades should not be used in Kjeldahl estimations.
- Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C); hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C); and alkalis (up to 10% at 20°C).
Specifications
88 g/m2 | |
Roll | |
25 μm | |
A fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate. | |
1 Each | |
Filter Roll | |
80m |
Grade 1573 Qualitative Filter Paper Wet-Strengthened, roll, 70 mm x 80 m | |
Resin-infused Cellulose | |
Approx. 25 s | |
Grade 1573 | |
170 μm | |
70 mm x 80 m | |
70 mm |