missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Orbital Shaker

Accommodates almost all vessel shapes and sizes with a wide range of attachment combinations. IKA™ Orbital Shakers are available in a variety of models with features to serve a number of scientific needs.

Brand:  IKA™ 0002980300

Additional Details : Weight : 11.00000kg

 View more versions of this product

Product Code. 10459792

  • 3705.00 € / Each
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

KS Orbital shakers come with a wide range of attachment combinations to make it possible to accommodate almost all vessel shapes and sizes. Attachments are not included. Please order separately.

KS 130 models are small, quiet orbital shaker ensures long life with ideal swivel motion, for a maximum shaking weight of 2 kg.

KS 260 models are compact, flat orbital shaker with ideal swivel motion, for a maximum shaking weight of 7.5 kg.

KS 130/260 Basic:
  • Electronic adjustment of speed and timer
  • LED line display shows speed and time adjustment

KS130/260** Control:
  • Electronic adjustment of speed and timer
  • A digital display makes it possible to read the speed, timer function and operating modes
  • Electronic time switching clock: 0 - 9 h 59min or continuous operation (endless)
  • With integrated end point positioning (for automated robot-controlled sampling)
  • All functions can be controlled and documented with labworldsoft™
**Special version with reverse rotating direction on request

KS 501 Digital: Low profile laboratory orbital shaker with a pleasant design, large mounting surface and load capacity of up to 15 kg.
  • Infinitely variable speed control of 0 - 300 rpm
  • Digital display
  • Orbital diameter 30 mm
  • Ideal for vessels with a volume of more than 250mL (round flasks, Erlenmeyer flasks, culture flasks and culture bottles)
  • Ideal for biological and microbiological growth tests, for the production of stock solutions
  • Guaranteed continuous operation (endless) even under extreme loads
  • Includes timer
Specifications

Specifications

7.5 kg
5°C to 50°C
Orbital Shaker
420 mm
360 mm
KS 260 Control
5 to 50 min.
20 to 500 rpm
45 W
50/60 Hz
98 mm
8.8 kg
LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions