missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ 100% Virgin Pulp Science Precision Wipes
Made from specially treated, extremely low fluff and absorbent fibers (100 % cellulose). Roth Carl™ 100% Virgin Pulp Science Precision Wipes are ideal for precise wiping.
Brand: Carl Roth™ AA64.1
Additional Details : Weight : 0.50000kg
Description
- Made from specially treated, extremely low fluff and absorbent fibres (100 % cellulose)
- Ideal for precise wiping during sensitive applications, e.g. cleaning electronic components and contacts, optical lenses and slides.
- Easy removal from dispenser box
Specifications
Science Precision Wipes | |
114 mm | |
White | |
For cleaning of electronic components and contacts, optical lenses and slides, easy removal from dispenser | |
1-ply |
213 mm | |
Virgin Pulp | |
213 x 114 mm | |
280/Box |