missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HMC Europe Safeguard Pro Safety Cabinet Class II
HMC Europe Safeguard Pro Safety Cabinet Class II is easy to handle and features advanced functionalities that prioritize product and user safety.
Brand: HMC Europe 80003FS
Description
- Available in a variety of sizes to suit laboratory needs
Specifications
DIN EN 12469, DIN EN 12469 | |
1800 mm | |
Safeguard Pro 1800 | |
2 | |
180 to 330 mm | |
1907 mm | |
70 W | |
230 V |
Stainless Steel (304) | |
Safety Cabinet | |
47 dBA | |
EU Outlets (German Type) | |
580 m3/hr. | |
1 Safety cabinet, 1 UV Light, 1 Support Stand, 1 Pair of Electrical Outlets | |
1978 mm | |
140 W |