Learn More
B Braun™ Mini-Spike™ Dispensing Pins
Used with injecting and withdrawing fluids from vials or semi-rigid containers. B Braun™ Mini-Spike™ Dispensing Pins include a tight-sealing snap cap and contact-protected connector with integrated air filter.
Brand: B Braun™ 4550242
Additional Details : Weight : 0.45900kg
Description
Vented dispensing pin for injecting and withdrawing fluids from vials or semi-rigid containers- Tight-sealing snap cap
- Contact protected connector
- Integrated air filter 0.45μm
- For all conventional multi-dose containers with 3-1000mL
Specifications
Green | |
Integrated 0.5μm vent filter | |
50 Pk. |
For injecting and withdrawing fluids from vials or semi-rigid containers | |
Vented Dispensing Pins | |
Luer Lock |